Skip Content
LINK MASTER V-108-8 5/8IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

LINK MASTER V-108-8 5/8IN

VANGUARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VGD3953-00402
  • Mfr. Model # 3953-00402
  • UNSPSC # 31151609
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.52 lbs

Technical Specs

  • Standards EN1677
  • Material Alloy Steel, Quenched and Tempered
  • Item Master Link
  • Trade Size 5/8"
  • Working Load Limit 7,750 lbs.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list