!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
LINK,MASTER,SUB-ASSEMB,1.5IN,GR80

LINK,MASTER,SUB-ASSEMB,1.5IN,GR80

CM

LINK,MASTER,SUB-ASSEMB,1.5IN,GR80 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LINK,MASTER,SUB-ASSEMB,1.5IN,GR80

LINK,MASTER,SUB-ASSEMB,1.5IN,GR80

CM

https://catalogue.grainger.ca/2023?hybris=true
  • Item # CMK554978
  • Mfr. Model # 554978
  • UNSPSC # 31151609
  • CATALOGUE PAGE # N/A
  • Shipping Weight 24.34 lbs

Product Details

The CM G-80 Sub Assembly is designed for triple and quad branch HA 800 slings and consists of an Oblong Master link and two Master Coupling links. Durable orange Powder Coated finish. May be used for mechanical and welded sling assemblies. 100% proof test

Technical Specs

  • Grade 80
  • Material Steel
  • Finish Painted

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list