Skip Content
LINK,MASTER,SUB-ASSEMB,1.25IN,GR80 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LINK,MASTER,SUB-ASSEMB,1.25IN,GR80

CM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CMK554977
  • Mfr. Model # 554977
  • UNSPSC # 31151609
  • CATALOGUE PAGE # N/A
  • Shipping Weight 13.19 lbs

Product Details

The CM G-80 Sub Assembly is designed for triple and quad branch HA 800 slings and consists of an Oblong Master link and two Master Coupling links. Durable orange Powder Coated finish. May be used for mechanical and welded sling assemblies. 100% proof test

Technical Specs

  • Finish Painted
  • Grade 80
  • Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list