Skip Content
LINK MASTER GRADE 100 1IN 30000LB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LINK MASTER GRADE 100 1IN 30000LB

CM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CMK555238
  • Mfr. Model # 555238
  • UNSPSC # 31151600
  • CATALOGUE PAGE # 1900
  • Shipping Weight 5.0 lbs

Product Details

Designed to accept Herc-Alloy 1000 chain and components. Durable gray powder coated finish. May be used for mechanical and welded sling assemblies. 100% proof tested.

Technical Specs

  • Finish Powder Coated
  • Item Master Link
  • Material Forged Alloy Steel
  • Grade 100
  • Standards OSHA, ASTM and NACM
  • Shape Oblong
  • Working Load Limit 30,000 lbs.
  • Used With Chain Size (in.) 1/2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list