Skip Content
LINK,MASTER,3/4IN,W/FLATS,GR80,PNTD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

LINK,MASTER,3/4IN,W/FLATS,GR80,PNTD

CM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CMKML075
  • Mfr. Model # ML075
  • UNSPSC # 31151609
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.52 lbs

Product Details

The CM G-80 Master Link with Flats is designed to accept HA 800 Chain, Wire Rope and Synthetic. Use with mechanical and welded assemblies. Sizes up to 1-1/4" available with flats to accommodate Omega link. 100% proof tested. Extra wide body for Wire Rope

Technical Specs

  • Finish Painted
  • Material Steel
  • Grade 80

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list