Skip Content
Discontinued with Replacement
LINK,MASTER,3/4IN,12300LB WLL,GR80 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

LINK,MASTER,3/4IN,12300LB WLL,GR80

CM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CMK554935
  • Mfr. Model # 554935
  • UNSPSC # 31151609
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.0 lbs
Suggested Replacement Product
LINK MASTER GRADE 100 3/4IN 17600LB

Price: NA

Product Details

The CM G-100 Pear Shaped Master Link is made from alloy material and proof tested at two times WLL. Durable gray Powder Coated finish.

Technical Specs

  • Grade 80
  • Material Steel
  • Finish Painted

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list