Discontinued with Replacement
LINK,MASTER,1IN,20800LB WLL,GR80 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

LINK,MASTER,1IN,20800LB WLL,GR80

CM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CMK554938
  • Mfr. Model # 554938
  • UNSPSC # 56111905
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.59 lbs
Suggested Replacement Product
LINK MASTER GRADE 100 1IN 30000LB

Your Price: NA

Product Details

The CM G-100 Pear Shaped Master Link is made from alloy material and proof tested at two times WLL. Durable gray Powder Coated finish.

Technical Specs

  • Finish Painted
  • Grade 80
  • Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list