LINK-LOCK F/JOINING WORKSTATIONS BK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LINK-LOCK F/JOINING WORKSTATIONS BK

ENPAC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EPC5112BK
  • Mfr. Model # 5112BK
  • UNSPSC # 24101905
  • CATALOGUE PAGE # 2700
  • Shipping Weight 4.0 lbs

Product Details

Link-Locks for joining workstations together.

Technical Specs

  • For Use With Mfr. No. 5117-YE, 5116-YE, 5110-YE
  • Colour Black
  • Item Link-Lock(TM) for Joining Workstations(TM)
  • Material Polyethylene
  • Length 9-1/2"
  • Width 7"
  • Height 3-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list