PAIR OF STEEL CLIPS FOR ACCUM CENTERS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PAIR OF STEEL CLIPS FOR ACCUM CENTERS

JUSTRITE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # JRT28926
  • Mfr. Model # 28926
  • UNSPSC # 24101905
  • CATALOGUE PAGE # 2701
  • Shipping Weight 2.0 lbs

Product Details

Stainless Steel Joining Clips for connecting EcoPolyBlend(TM) Accumulation Centers, one pair.

Technical Specs

  • Colour Black
  • Includes Pair 4 x 2" Joining Clips
  • Item One Pair Stainless Steel Joining Clips, 4" x 2"
  • Material Stainless Steel
  • Standards EPA 40, CFR 264.175, NFPA 30 9.13.1, OSHA 29, CFR 1910.106
  • Environmental Claim Recycled Content

Compliance and Restrictions

  • Environmentally Friendly

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list