LINK,GRAB,GR80,FOR 3/8IN CHAIN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LINK,GRAB,GR80,FOR 3/8IN CHAIN

CM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CMK554326
  • Mfr. Model # 554326
  • UNSPSC # 31151609
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.08 lbs

Product Details

The CM G-80 Grab Link is made from alloy material and proof tested at two times the WLL. Economical chain adjuster for single slings. Durable orange Powder Coated finish.

Technical Specs

  • Finish Powder Coated
  • Material Alloy
  • Grade 800
  • Trade Size 3/4"
  • Item Grab Link

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list