Skip Content
Discontinued with Replacement
LINK COUPLING 9/32IN GRADE 100 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

LINK COUPLING 9/32IN GRADE 100

CM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CMK667028-1
  • Mfr. Model # 667028-1
  • UNSPSC # 24101600
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs
Suggested Replacement Product
LINK COUPLING 9/32IN GR80/100 HMRLK

Price: NA

Product Details

Attachs chain to master link and eye hooks. Dependable and easy to use. 100% proof tested. Fatique rated to grade 100 specifications.

Technical Specs

  • Item Coupling Link
  • Finish Natural
  • Grade 100
  • Material Steel
  • Standards OSHA, ASTM and NACM
  • Trade Size 9/32"
  • Working Load Limit 4,300 lbs.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list