Skip Content
LINK COUPLING 9/32IN GR80/100 HMRLK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LINK COUPLING 9/32IN GR80/100 HMRLK

CM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CMK664028-2
  • Mfr. Model # 664028-2
  • UNSPSC # 31151609
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

The load pin and stud assemble with just a hammer. Made from Grade 80 alloy steel, embossed with size, trace code, and alloy composition. Uses: for on-site assembly of allloy slings or other chain assemblies. Especially useful when welding is not an optio

Technical Specs

  • Material Alloy Steel
  • Item CM Hammerlok Coupling Links
  • Trade Size 9/32"
  • Grade 800
  • Standards ASTM A952

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list