Skip Content
LINK,COUPLING,7/8IN,GR80 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LINK,COUPLING,7/8IN,GR80

CM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CMK664089-2
  • Mfr. Model # 664089-2
  • UNSPSC # 24101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.0 lbs

Product Details

The CM G-80 Hammerlok attaches chain to master link and hooks. Quench and tempered alloy steel and 100% proof tested. Fatigue rated.

Technical Specs

  • Material Alloy Steel
  • Finish Powder Coated
  • Grade 800
  • Item CM Hammerlok Coupling Links
  • Trade Size 7/8"
  • Working Load Limit 34,200 lbs.
  • Standards ASTM A952

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list