!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
LINK COUPLING 5/8IN GR80/100 HAMRLK

LINK COUPLING 5/8IN GR80/100 HAMRLK

CM

LINK COUPLING 5/8IN GR80/100 HAMRLK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LINK COUPLING 5/8IN GR80/100 HAMRLK

LINK COUPLING 5/8IN GR80/100 HAMRLK

CM

https://catalogue.grainger.ca/2023?hybris=true
  • Item # CMK664062
  • Mfr. Model # 664062
  • UNSPSC # 31151609
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.5 lbs

Product Details

The load pin and stud assemble with just a hammer. Made from Grade 80 alloy steel, embossed with size, trace code, and alloy composition. Uses: for on-site assembly of allloy slings or other chain assemblies. Especially useful when welding is not an optio

Technical Specs

  • Item Coupling Link
  • Working Load Limit 18,100 lbs.
  • Material Steel
  • Trade Size 5/8"
  • Finish Natural
  • Standards CVSA

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list