LINK COUPLING 3/8IN GR80/100 HAMRLK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LINK COUPLING 3/8IN GR80/100 HAMRLK

CM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CMK667038-2
  • Mfr. Model # 667038-2
  • UNSPSC # 31151609
  • CATALOGUE PAGE # 1900
  • Shipping Weight 0.9 lbs

Product Details

Attachs chain to master link and eye hooks. Dependable and easy to use. 100% proof tested. Fatique rated to grade 100 specifications.

Technical Specs

  • Material Forged Alloy Steel
  • Item CM Hammerlok Coupling Links
  • Grade 800, 1000
  • Trade Size 3/8"
  • Standards ASTM A952
  • Working Load Limit 8800 lb.

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list