Discontinued with Replacement
LINK,COUPLING,1IN,GR80 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

LINK,COUPLING,1IN,GR80

CM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CMK664100
  • Mfr. Model # 664100
  • UNSPSC # 31151609
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.95 lbs
Suggested Replacement Product
HAMMERLOCK 1IN

Your Price: NA

Product Details

The CM G-80 Hammerlok attaches chain to master link and hooks. Quench and tempered alloy steel and 100% proof tested. Fatigue rated.

Technical Specs

  • Finish Powder Coated
  • Material Alloy Steel
  • Grade 800
  • Trade Size 1"
  • Item CM Hammerlok Coupling Links
  • Standards ASTM A952
  • Working Load Limit 47,700 lbs.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list