Skip Content
LINK,COUPLING,1/2IN,GR80/GR100 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LINK,COUPLING,1/2IN,GR80/GR100

CM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CMK664050-2
  • Mfr. Model # 664050-2
  • UNSPSC # 31162803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.5 lbs

Product Details

The CM Dual Rated Hammerlok attaches chain to master link and hooks. Quench and tempered alloy steel and 100% proof tested. Fatigue rated.

Technical Specs

  • Grade 800
  • Finish Powder Coated
  • Material Alloy Steel
  • Trade Size 1/2"
  • Item CM Hammerlok Coupling Links
  • Standards ASTM A952
  • Working Load Limit 12,000 lb.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list