Skip Content
LINK CONNECTING ALLOY A337 1/4IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LINK CONNECTING ALLOY A337 1/4IN

CROSBY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CRB1015104
  • Mfr. Model # 1015104
  • UNSPSC # 31151609
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Product Details

Connecting link, model A337, forged alloy steel, 1/4 inch. Individually proof tested at 2-1/2 times working load limit with certification. Meets A-952-96 standards for grade 100 chain fittings.

Technical Specs

  • Item Connecting Link
  • Material Forged Alloy Steel
  • Grade 100
  • Trade Size 9/32" (1/4")
  • Standards ASTM A-952-02
  • Working Load Limit 4300 lb.

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list