Skip Content
LINK CHAIN SINGLE STRAND 5/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LINK CHAIN SINGLE STRAND 5/PK

TSUBAKI

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5X303
  • Mfr. Model # 5X303
  • UNSPSC # 31151603
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Technical Specs

  • Pitch 0.75"
  • Inside Pin Dia. 0.234"
  • ANSI Chain Size 60
  • Item Offset Roller Chain Link
  • Temp. Range 15 to 300F
  • Type Single Strand
  • Material Carbon Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list