Skip Content
LINK CHAIN CONNECTING 40NP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LINK CHAIN CONNECTING 40NP

TSUBAKI

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6L091
  • Mfr. Model # 6L091
  • UNSPSC # 31151603
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Technical Specs

  • Type Corrosion Resistant
  • Item Connecting Roller Chain Link
  • Temp. Range 14 to 302F
  • Material Nickel Plated
  • ANSI Chain Size 40NP
  • Pitch 0.5"
  • Tensile Strength (Lb.) -
  • Inside Pin Dia. 0.156"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list