Skip Content
LINGUINI 5 BIKE STEEL BIKE RACK GRN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

LINGUINI 5 BIKE STEEL BIKE RACK GRN

FROST

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FST2080GREEN
  • Mfr. Model # 2080GREEN
  • UNSPSC # 56101608
  • CATALOGUE PAGE # N/A
  • Shipping Weight 50.0 lbs

Technical Specs

  • Finish RAL Super Durable TGIC-Free, Rust Proof, Polyester Powder Coating
  • Colour Green
  • Item Outdoor Bike Rack
  • Height 30"
  • Material All Metal Construction, 3" x 3/8" HRS Plate
  • Width 2"
  • Length 45"
  • Mounting Surface or Imbedded in Concrete
  • Holds 5 Bikes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list