Skip Content
LINGUINI 5 BIKE STEEL BIKE RACK BLK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

LINGUINI 5 BIKE STEEL BIKE RACK BLK

FROST

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FST2080BLACK
  • Mfr. Model # 2080BLACK
  • UNSPSC # 56101608
  • CATALOGUE PAGE # N/A
  • Shipping Weight 50.0 lbs

Technical Specs

  • Colour Black
  • Height 30"
  • Item Outdoor Bike Rack
  • Finish RAL Super Durable TGIC-Free, Rust Proof, Polyester Powder Coating
  • Length 45"
  • Material All Metal Construction, 3" x 3/8" HRS Plate
  • Width 2"
  • Mounting Surface or Imbedded in Concrete
  • Holds 5 Bikes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list