Skip Content
LINESMAN GLOVE KIT SZ 11 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LINESMAN GLOVE KIT SZ 11

SALISBURY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SALGK011BL11
  • Mfr. Model # GK011BL11
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.3 lbs

Technical Specs

  • Includes Rubber Insulating Gloves, Leather Protectors, Glove Bag
  • Colour Blue
  • Item Electrical Glove Kit
  • Length 11"
  • Size 11
  • Class 0
  • Material Salcor(R) Rubber
  • AC Test Voltage 5000V
  • Standards ASTM D 120, NFPA 70E, IEC EN60903, ASTM F696
  • AC Max. Use Voltage 1000V

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list