LINER DISP PT/QM TANK 2.7GAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LINER DISP PT/QM TANK 2.7GAL

DEVILBISS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DEVPT52
  • Mfr. Model # PT52
  • UNSPSC # 31211908
  • CATALOGUE PAGE # 3282
  • Shipping Weight 2.81 lbs

Product Details

Polyethylene pressure tank liner. Semi-rigid, made of tough, durable high-density material. Provides for quick colour changes and reduces clean-up time, 2.7 gallons

Technical Specs

  • Item Tank Liner, 2.7 gal.
  • Capacity 1 qt.
  • Includes 1 Liner
  • For Use With Gravity Feed Cups
  • Lid Type Reusable

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list