LINER WINTER NYLON/FLEECE  BLUE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

LINER WINTER NYLON/FLEECE BLUE

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDR3BB63
  • Mfr. Model # 3BB63
  • UNSPSC # 46181701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Product Details

Blue winter liner hood. Quilted Nylon with Fleece Liner. Hook and Loop Adjustment Type. Covers Head, Ears. Universal size. Standards US CRF 16 Part 1610.

Technical Specs

  • Colour Blue
  • Item Winter Hood Liner
  • Material Quilted Nylon
  • Size OSFA
  • Covers Head, Ears
  • Style Hood
  • Standards US CRF 16 Part 1610
  • Adjustment Type Hook and Loop
  • Liner Material Fleece

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list