LINER WINTER FACE/HOOD COTTON BLUE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

LINER WINTER FACE/HOOD COTTON BLUE

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDR3BB65
  • Mfr. Model # 3BB65
  • UNSPSC # 46181701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Product Details

Over-the-head winter liner. Blue cotton. Universal size. Hook and loop adjustment. Covers head, ears, face and neck. Standards US CRF 16 Part 1610.

Technical Specs

  • Colour Blue
  • Item Winter Liner
  • Material Cotton
  • Style Flame Retardant
  • Standards US CRF 16 Part 1610
  • Size OSFA
  • Covers Head, Ears, Face, Neck
  • Adjustment Type Hook and Loop

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list