LINER WINTER COTTON BLUE UNIVERSAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

LINER WINTER COTTON BLUE UNIVERSAL

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDR3BB62
  • Mfr. Model # 3BB62
  • UNSPSC # 46181701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.125 lbs

Product Details

Blue winter liner hood. Cotton with hook and loop adjustment. Covers Head, Ears

Technical Specs

  • Colour Blue
  • Material Cotton Twill
  • Item Winter Hood Liner
  • Style Hood
  • Size OSFA
  • Covers Head, Ears
  • Adjustment Type Hook and Loop

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list