LINER WINTER BLUE UNIVERSAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

LINER WINTER BLUE UNIVERSAL

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDR1HC48
  • Mfr. Model # 1HC48
  • UNSPSC # 46181701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.08 lbs

Product Details

Winter Liner, Over The Head, Blue, Size Universal, Material Cap Cotton, Neck Wrap Acrylic, Button Adjustment Type, Covers Head, Ears, Neck.

Technical Specs

  • Colour Blue
  • Item Over-the-Head Winter Liner
  • Material Cotton (Cap), Acrylic (Neck Wrap)
  • Size OSFA
  • Standards US CRF 16 Part 1610
  • Style Flame Retardant
  • Covers Head, Ears, Neck
  • Adjustment Type Button

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list