LINER SAFETY CAP FR BLUE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

LINER SAFETY CAP FR BLUE

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDRHWL1FRB
  • Mfr. Model # HWL1FRB
  • UNSPSC # 31191505
  • CATALOGUE PAGE # 2487
  • Shipping Weight 0.08 lbs

Product Details

Fire retardant winter liners. Long length for extra coverage. Fire retardant. Balaclava style one hole liner.

Technical Specs

  • Colour Blue
  • Material Fire Retardent
  • Item Balaclava
  • Pattern Solid

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list