Skip Content
LINER QUICK LOAD .035/.045 1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LINER QUICK LOAD .035/.045 1

TREGASKISS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TRG415-35-15Q
  • Mfr. Model # 415-35-15Q
  • UNSPSC # 23271800
  • CATALOGUE PAGE # 725
  • Shipping Weight 1.0 lbs

Product Details

Quick Load(TM) liner conduit, 15 ft Size: 0.035 - 0.045 inch.

Technical Specs

  • Type Front Loading
  • Item Quick Load Liner
  • For MIG Guns Tregaskiss Robotic CA3, TA3, G2, ThruArm G2, G1 Water-Cooled, Automatic MIG Guns, Bernard BTB MIG Guns, 250 Amp S-Gun MIG Gun, TGX MIG Guns, T-Gun Water-Cooled MIG Guns, Clean Air Fume Extraction Guns
  • For Use With Bernard Bib Mig Guns, Clean Air Mig Guns and Tregaskiss Robotic Mig Guns
  • Features Load Liner Helps You Quickly Load Your Welding Gun From the Front. in Addition to Saving You Time and Effort, it also Eliminates the Need to Cut and Waste Wire.
  • Material High Carbon Steel
  • Size 0.035 - 0.045"
  • Style Front Loading
  • Series QUICK LOAD(TM)
  • Wire Size (In.) 0.035" - 0.045"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list