LINER,MONOCOIL.035-.045 WIRE X 16.5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LINER,MONOCOIL.035-.045 WIRE X 16.5

MILLER ELECTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MLW202-890
  • Mfr. Model # 202-890
  • UNSPSC # 23171511
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.97 lbs

Technical Specs

  • For Use With ROUGHNECK Guns
  • Item Welding Conduit Liner
  • Material Steel/Copper
  • Type Monocoil
  • Style 15 ft.
  • Wire Size (In.) 0.035-0.045
  • Series Roughneck
  • For MIG Guns Miller(R) Roughneck

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list