LINER,MONOCOIL .035-.045 WIRE X 15 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LINER,MONOCOIL .035-.045 WIRE X 15

MILLER ELECTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MLW194-012
  • Mfr. Model # 194-012
  • UNSPSC # 23271813
  • CATALOGUE PAGE # 722
  • Shipping Weight 1.07 lbs

Product Details

MIG gun liner kit, monocoil, 15 ft. length Key: 14. Miller Electric M-Gun model: M100/15/25/40. Size: 0.035 - 0.045 inch. Wire size: 0.035/0.045 inch. Perfect fit, function and durability every time. Miller Genuine parts are the same parts and consumables and used in the original product.

Technical Specs

  • Type MonoSol
  • Item Gun Liner
  • Wire Size (In.) 0.035/0.045
  • Bore (mm) 0.9-1.2 mm
  • Material Steel/Copper
  • For Use With M-10, M-15, M-25, M-40, M-100 or M-150 MIG gun (standard gun on most Millermatic MIG welders)
  • Size 0.035-0.045"
  • Style 15 ft.
  • Series M-Series
  • For MIG Guns M-10, M-15, M-25, M-40, M-100 or M-150 Mig Gun (standard Gun on Most Millermatic Mig Welders)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list