Skip Content
LINER,MONOCOIL .023/.025 WIRE X 15 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LINER,MONOCOIL .023/.025 WIRE X 15

MILLER ELECTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MLW194-010
  • Mfr. Model # 194-010
  • UNSPSC # 23271800
  • CATALOGUE PAGE # 722
  • Shipping Weight 0.51 lbs

Product Details

MIG gun liner kit, monocoil, 15 ft. length, Key: 14. Miller Electric M-Gun model: M100/15/25/40. Size: 0.023/0.025 inch. Perfect fit, function and durability every time. Miller Genuine parts are the same parts and consumables and used in the original product.

Technical Specs

  • Type MonoSol
  • Item Gun Liner
  • Wire Size (In.) 0.023/0.025
  • Bore (mm) 0.6 mm
  • For Use With M-10, M-15, M-100, M-150 and M-25 Welding Gun
  • Material Steel/Copper
  • Style 15 ft.
  • Size 0.023-0.025"
  • For MIG Guns Miller M10, M15, M25, M100 and M150
  • Series M-Series

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list