LINER MITT ONE FINGER WOOL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LINER MITT ONE FINGER WOOL

BOB DALE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ALG211W
  • Mfr. Model # 211W
  • UNSPSC # 46181542
  • CATALOGUE PAGE # 2437
  • Shipping Weight 2.4 lbs

Product Details

Pullover one finger mitt liner, 100% wool.

Technical Specs

  • Item 100% Wool Seamless One Finger Mitt Liner
  • Colour white
  • Cut One Finger Mitt
  • Length 11
  • Size Large
  • Temp. Range N/A
  • Closure Type Slip On
  • Coating Material non coated
  • Lining Unlined
  • Back Material Wool Seamless knit Acrylic
  • Thumb Style Wing
  • Palm Construction Wool
  • Thumb Material 100% Wool
  • Finger Material Wool

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list