Skip Content
LINER HOOD LIME UNIVERSAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

LINER HOOD LIME UNIVERSAL

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDR4AFX5
  • Mfr. Model # 4AFX5
  • UNSPSC # 46181522
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.08 lbs

Product Details

Hood Liner, Over The Head, Lime, Size Universal, Material Cotton/Spandex, Covers Head, Ears, Face And Neck, Standards ASTM D6413

Technical Specs

  • Colour Lime
  • Material Cotton/Spandex Knit
  • Item Hood Liner
  • Style Flame Resistant
  • Size OSFA
  • Covers Head, Ears, Face, Neck
  • Standards ASTM D6413

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list