LINER HARD HAT CARBON-X close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LINER HARD HAT CARBON-X

BOB DALE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ALG96-1-405
  • Mfr. Model # 96-1-405
  • UNSPSC # 46181508
  • CATALOGUE PAGE # 2340
  • Shipping Weight 0.56 lbs

Product Details

For extreme cold conditions where maximum protection from heat and flame are required.

Technical Specs

  • Size One Size
  • Item Hard Hat Liner with Hook and Loop Chin Strap
  • Material Carbon
  • Colour Black
  • Standards NFPA 2112 - highest Rating, NFPA 70E - highest Rating, CGSB 155.20
  • Covers Headwear
  • Liner Material CarbonX(R) FR Hard Hat Liner

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list