LINER GLOVE WOOL FIVE FINGER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LINER GLOVE WOOL FIVE FINGER

BOB DALE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ALGGF5W
  • Mfr. Model # GF5W
  • UNSPSC # 46181504
  • CATALOGUE PAGE # 2437
  • Shipping Weight 2.4 lbs

Product Details

100% wool, five finger glove liner.

Technical Specs

  • Item 100% Wool, Seamless knit Liner
  • Cut Knitt
  • Size 11
  • Length 11
  • Temp. Range N/A
  • Colour Grey
  • Closure Type Slip On
  • Lining Unlined
  • Coating Material non coated
  • Back Material 100% Wool, Seamless knit
  • Thumb Style Wing
  • Palm Construction Wool
  • Finger Material wool
  • Finger Style Full
  • Thumb Material 100% Wool

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list