LINER FLAME RESISTNT WINTR LIME UNI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

LINER FLAME RESISTNT WINTR LIME UNI

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDR4AFX3
  • Mfr. Model # 4AFX3
  • UNSPSC # 53102503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Product Details

Flame Resistant Hat, Style Beanie, Green, Material Cotton/Spandex, Size Universal, Covers Head and Ears, Standards ASTM D6413

Technical Specs

  • Colour Lime
  • Item Flame Resistant Beanie
  • Material Cotton/Spandex
  • Standards ASTM D6413
  • Covers Head, Ears
  • Size OSFA
  • Style Beanie

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list