Skip Content
LINER DRUM 55G 18MIL 15/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LINER DRUM 55G 18MIL 15/PK

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG9G156
  • Mfr. Model # 9G156
  • UNSPSC # 47121701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 32.2 lbs

Technical Specs

  • Colour Natural
  • Capacity 55 gal.
  • Length 34-3/8"
  • Gauge 18 mil
  • For Use With Steel Drums
  • Item Drum Liner
  • Material Low Density Polyethylene
  • Width 22-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list