LINER CRBN X MCHNCS W/DYNEEMA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LINER CRBN X MCHNCS W/DYNEEMA

BOB DALE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ALG96-1-9201L
  • Mfr. Model # 96-1-9201L
  • UNSPSC # 46181504
  • CATALOGUE PAGE # 2443
  • Shipping Weight 0.39 lbs

Product Details

Fire resistant glove delivers unprecedented flame, heat & cut resistance.

Technical Specs

  • Item Glove CarbonX(R) with Dyneema(R) Liner
  • Size Large
  • Knuckle Padding Material HPPE
  • Palm Material Leather
  • ANSI/ISEA Cut Level 4

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list