Skip Content
LINER, CAP.,BLUEE,PK100 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LINER, CAP.,BLUEE,PK100

ABILITY ONE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5KRC1
  • Mfr. Model # 5KRC1
  • UNSPSC # 47121701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 11.07 lbs

Technical Specs

  • Colour Blue
  • Width 42-1/2"
  • Material LDPE
  • Thickness 1.2 mil
  • Item Trash Can Liner
  • Max. Load 70 lb.
  • Bags per Roll/Pack 100
  • Trash Bag Material Low Density Polyethylene (LDPE)
  • Trash Bag Color Family Blue
  • Bag Closure Type None

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list