Skip Content
LINER ASSY 15FT .045-062 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LINER ASSY 15FT .045-062

MAXWELD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LENMW44215
  • Mfr. Model # MW44215
  • UNSPSC # 23171535
  • CATALOGUE PAGE # 730
  • Shipping Weight 0.99 lbs

Product Details

Fibre Metal produces a high-quality, affordable replacement MIG welding gun as well as consumables and accessories. Bernard style with a 1/2 inch brass nozzle.

Technical Specs

  • Item Liner 15 Ft.
  • Style Bernard
  • Tip Inside Dia. (In.) 0.078"
  • For Use With Bernard Style Guns
  • Size 0.045" - 0.062"
  • Material Steel
  • Type Liner
  • Wire Size (In.) 0.045"- 0.062"
  • For MIG Guns Bernard Style Guns

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list