Skip Content
LINER,60 GAL.,GRAY,PK100 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LINER,60 GAL.,GRAY,PK100

TOUGH GUY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4YPC2
  • Mfr. Model # 4YPC2
  • UNSPSC # 47121701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 21.4 lbs

Technical Specs

  • Capacity 60 gal.
  • Colour Gray
  • Material LDPE
  • Item Trash Can Liner
  • Width 38"
  • Thickness 1.5 mil
  • Package Configuration Coreless Roll
  • Seal Star
  • Max. Load 90 lb.
  • Green Environmental Attribute Minimum 30% Post-Consumer Recycled Content
  • Bags per Roll/Pack 20

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list