Skip Content
LINER,56 GAL.,SILVER,PK50 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LINER,56 GAL.,SILVER,PK50

TOUGH GUY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5AE67
  • Mfr. Model # 5AE67
  • UNSPSC # 47121701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 12.5 lbs

Technical Specs

  • Capacity 56 gal.
  • Width 43"
  • Item Trash Can Liner
  • Package Configuration Flat Pack
  • Max. Load 95 lb.
  • Thickness 1.7 mil
  • Seal Star

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list