Skip Content
LINER,56 GAL.,GRAY,PK100 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LINER,56 GAL.,GRAY,PK100

TOUGH GUY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4YPA9
  • Mfr. Model # 4YPA9
  • UNSPSC # 47121701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 20.71 lbs

Technical Specs

  • Colour Gray
  • Capacity 56 gal.
  • Item Trash Can Liner
  • Material LDPE
  • Width 42-1/2"
  • Max. Load 90 lb.
  • Seal Star
  • Thickness 1.5 mil
  • Package Configuration Coreless Roll
  • Green Environmental Attribute Minimum 30% Post-Consumer Recycled Content
  • Bags per Roll/Pack 20

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List