LINER 55GAL 24MIL DRUM 15PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LINER 55GAL 24MIL DRUM 15PK

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG9RUN0
  • Mfr. Model # 9RUN0
  • UNSPSC # 47121701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 40.0 lbs

Technical Specs

  • Capacity 55 gal.
  • Colour Natural
  • For Use With Steel Drums
  • Gauge 24 mil
  • Material Low Density Polyethylene
  • Item Drum Liner
  • Width 22-1/2"
  • Length 34-3/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list