LINER 55GAL 15MIL ANTI-STATIC 20PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LINER 55GAL 15MIL ANTI-STATIC 20PK

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3JJN7
  • Mfr. Model # 3JJN7
  • UNSPSC # 24112109
  • CATALOGUE PAGE # N/A
  • Shipping Weight 34.5 lbs

Technical Specs

  • Capacity 55 gal.
  • Gauge 15 mil.
  • Item Drum Liner
  • Length 34-3/8"
  • For Use With Steel Drums
  • Colour Clear
  • Material Low Density Polypropylene
  • Width 22-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list