Skip Content
LINER,55 TO 60 GAL.,SILVER,PK50 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LINER,55 TO 60 GAL.,SILVER,PK50

TOUGH GUY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5AE66
  • Mfr. Model # 5AE66
  • UNSPSC # 47121701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 13.45 lbs

Technical Specs

  • Colour Silver
  • Capacity 55 to 60 gal.
  • Width 39"
  • Material LDPE
  • Item Trash Can Liner
  • Package Configuration Flat Pack
  • Seal Star
  • Max. Load 95 lb.
  • Thickness 1.7 mil

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list