Skip Content
LINER,55 TO 60 GAL.,CLEAR,PK100 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LINER,55 TO 60 GAL.,CLEAR,PK100

ABILITY ONE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3WB54
  • Mfr. Model # 3WB54
  • UNSPSC # 47121701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 15.7 lbs

Technical Specs

  • Colour Clear
  • Capacity 55 to 60 gal.
  • Item Trash Can Liner
  • Max. Load 55 lb.
  • Material Polyethylene

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list