Skip Content
LINER,50 TO 55 GAL.,RED,PK25 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LINER,50 TO 55 GAL.,RED,PK25

ABILITY ONE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5KRC5
  • Mfr. Model # 5KRC5
  • UNSPSC # 47121701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.45 lbs

Technical Specs

  • Capacity 50 to 55 gal.
  • Material LDPE
  • Colour Red
  • Item Trash Can Liner
  • Width 45"
  • Thickness 3.0 mil
  • Max. Load 125 lb.
  • Bags per Roll/Pack 25

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List